missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ WebSeal™ 384-Well Microtiter Plates, Square V-Bottom, Level 1 Everyday Analysis

Use SureSTART™ WebSeal™ 384-Well Microtiter Plates, Square V-Bottom, Performance Level 1, for everyday chromatography analysis. They are Specification Certified and conform to ANSI-SLAS 4-2004 standards.

$1,411.23

Specifications

Barcode Includes Barcode
Certified Specification Certified, GC/MS Tested
Array 16 x 24
Product Line SureSTART WebSeal Level 1
Color Clear
View More Specs

Products 1
Catalog Number Mfr. No. No. of Wells Price Quantity & Availability  
Catalog Number Mfr. No. No. of Wells Price Quantity & Availability  
03255007
View Documents Promotion Details
Thermo Scientific™
60180P139B
384
Case of 80 Each for $1,411.23
Only null left
 
Description

Description

Thermo Scientific™ SureSTART™ Level 1 WebSeal™ 384-Well Square V-Bottom Microtiter Plates are designed for everyday chromatography analysis.

They provide an affordable choice for use with most HPLC/UHPLC instrument types, and are ideal for non-regulated laboratories using water, water and polar solvents and polar solvents.

These 384-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 384-Well Plate Sealing Mats, Square, Level 1.

Performance Level 1 Plates – for Everyday Analysis

  • Ideal for non-regulated labs that use water and polar solvents
  • Commodity plates, seals, tapes
  • GC tested
  • Suitable for HPLC/UHPLC applications
  • Suitable for biopharmaceutical applications
  • Suitable for QA/QC applications using core detectors
  • Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, Fluorescence, and ELSD
  • All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

About Thermo Scientific WebSeal Well Plates & Mats

Thermo Scientific WebSeal plates and mats are available in three performance levels:

  • Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
  • Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
  • Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications

Specifications

Includes Barcode
16 x 24
Clear
384
Non-sterile
145 μL
80 Plates
14.4 mm
Specification Certified, GC/MS Tested
SureSTART WebSeal Level 1
Polypropylene
4 to 120 μL
Non-coated
Square, Conical Bottom (V-well)
-80°C to 121°C
Microtiter
Videos
SDS
Documents

Documents