Learn More
Thermo Scientific™ SureSTART™ WebSeal™ 384-Well Microtiter Plates, Square U-Bottom, Level 2 High-Throughput Applications
Use SureSTART™ WebSeal™ 384-Well Microtiter Plates, Square U-Bottom, Performance Level 2, for high-throughput analysis. They are certified and conform to ANSI-SLAS 4-2004 standards.
$297.81 - $1,340.63
Specifications
| Certified | Certified, GC/MS and LC/MS Tested |
|---|---|
| Array | 16 x 24 |
| Product Line | SureSTART WebSeal Level 2 |
| Color | Clear |
| Material | Polypropylene |
Description
Thermo Scientific™ SureSTART™ Level 2 WebSeal™ 384-Well Square U-Bottom Microtiter Plates are designed to ensure high quality data with an uninterrupted workflow for high-throughput GC and HPLC/UHPLC applications. They are ideal for regulated labs that use water and polar solvents.
Use Level 2 polypropylene well plates for routine QA/QC workflows, sensitive applications with lower sample concentrations, and data collection for total ion chromatograms (TIC).
These 384-well plates are certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 384-Well Plate Sealing Mats, Square, Level 2.
Performance Level 2 Plates – for High Throughput Applications
- Ideal for non-regulated labs that use water and polar solvents
- Certified plastic well plates, seals, tapes
- GC-MS and LC-MS tested
- Suitable for HPLC/UHPLC applications
- Suitable for QA/QC workflows and sensitive applications with low sample concentrations
- Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, Fluorescence, and ELSD
- Specification Certified
- All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number upon request
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels:
- Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
- Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
- Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications
| Certified, GC/MS and LC/MS Tested | |
| SureSTART WebSeal Level 2 | |
| Polypropylene | |
| 2 to 35 μL | |
| Non-coated | |
| Square, Round Bottom (U-well) | |
| 14.4 mm |
| 16 x 24 | |
| Clear | |
| 384 | |
| Non-sterile | |
| 58 μL | |
| -80°C to 121°C | |
| Microtiter |