missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 9 mm Screw Caps, Level 1 Everyday Analysis
GREENER_CHOICE

Catalog No. 03251835
Change view
Click to view available options
Septum:
Red Natural Rubber/TEF
Red Rubber/PTFE
Silicone/PTFE
Product Type:
Bonded Screw Cap
Screw Cap (AVCS)
Quantity:
100/Pk.
1000/Cs.
5000/Cs.
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Septum Product Type Quantity
03251835 Red Rubber/PTFE Screw Cap (AVCS) 100/Pk.
03251834 Red Natural Rubber/TEF Screw Cap (AVCS) 100/Pk.
03452286 Red Natural Rubber/TEF Screw Cap (AVCS) 1000/Cs.
03452292 Red Natural Rubber/TEF Screw Cap (AVCS) 5000/Cs.
03452285 Red Rubber/PTFE Screw Cap (AVCS) 1000/Cs.
03452291 Red Rubber/PTFE Screw Cap (AVCS) 5000/Cs.
03251836 Silicone/PTFE Screw Cap (AVCS) 100/Pk.
03452284 Silicone/PTFE Screw Cap (AVCS) 1000/Cs.
03452290 Silicone/PTFE Screw Cap (AVCS) 5000/Cs.
03251838 Silicone/PTFE Bonded Screw Cap 100/Pk.
03452322 Silicone/PTFE Bonded Screw Cap 1000/Cs.
03452328 Silicone/PTFE Bonded Screw Cap 5000/Cs.
03251839 Silicone/PTFE Bonded Screw Cap 100/Pk.
03452323 Silicone/PTFE Bonded Screw Cap 1000/Cs.
03452329 Silicone/PTFE Bonded Screw Cap 5000/Cs.
03251837 Silicone/PTFE Screw Cap (AVCS) 100/Pk.
03452287 Silicone/PTFE Screw Cap (AVCS) 1000/Cs.
03452293 Silicone/PTFE Screw Cap (AVCS) 5000/Cs.
01549804 Silicone/PTFE Bonded Screw Cap 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 03251835 Supplier Thermo Scientific™ Supplier No. CHSC920
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Select Level 1 Thermo Scientific™ SureSTART™ 9 mm Screw Caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types.

Use Thermo Scientific™ SureSTART™ 9 mm Screw Caps with screw vials that have a 9 mm opening, including our SureSTART 2 mL Glass Screw Vials and 2 mL Polypropylene Screw Microvials for <2 mL samples (Level 1). Select Level 1 caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types. Choose from polypropylene caps with silicone/PTFE or rubber/TEF septa designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Our AVCS™ caps incorporate Advanced Vial Closure System technology to ensure optimal seal compression when closing a vial. Use AVCS screw caps with our SureStop™ vials for effective seals, consistent data, and increased sample throughput.

Our Performance Level 1 caps are cost-efficient and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses.

SureStop Vials and Advanced Vial Closure System (AVCS) Caps

This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications

Color Blue
Material Polypropylene
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Septum Red Rubber/PTFE
Includes Septum
Level Level 1
Hardness 45 Shore
Product Line SureSTART Level 1
Quantity 100/Pk.
Thickness (Metric) 1 mm
Closure Size 9 mm
For Use With (Equipment) 9 mm Screw Thread Vials
Green Features ACT Ecolabel (Silver)
ACT Label Yes
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Product Type Screw Cap (AVCS)
Septum Color Red/Ivory
Show More Show Less