missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SureSTART™ 20 mm GC Vial Stoppers (Level 2)
Description
Choose SureSTART 20 mm Stoppers (Level 2) with 20 mm Crimp Vials or SureSTART 20 mm Crimp Headspace Vials (Level 2), available in various pack sizes of low permeability, 3 mm thick Bromobutyl Rubber Stoppers designed to provide a cost efficient alternative to septa. Level 2 stoppers undergo an additional conditioning process to reduce extractables.
Specifications
Specifications
| Color | Gray |
| Material | Bromobutyl Rubber |
| Level | Level 2 |
| No. per Pack | 100/Pk |
| Packaging Type | 1 pack of 100 |
| Product Line | SureSTART Level 2 |
| Quantity | 100 |
| Thickness (Metric) | 3 mm |
| Closure Size | 20 mm |
| For Use With (Equipment) | 20 mm Crimp Headspace Vials |
| Show More |