missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 20 mm GC Vial Stoppers (Level 1)

Use SureSTART 20 mm Stoppers (Level 1) for your everyday GC chromatography analysis.

$39.00 - $1,760.04

Specifications

Color Gray
Material Bromobutyl Rubber
Level Level 1
Product Line SureSTART Level 1
Thickness (Metric) 3 mm
View More Specs

Products 3
Catalog Number Mfr. No. No. per Pack Price Quantity & Availability  
Catalog Number Mfr. No. No. per Pack Price Quantity & Availability  
03452497
View Documents Promotion Details
Thermo Scientific™
CHBS20
100/Pk
Pack of 100 Each for $39.00
Only null left
 
03452503
View Documents Promotion Details
Thermo Scientific™
CHBS20F
Case of 5000 Each for $1,760.04
Only null left
 
03452500
View Documents Promotion Details
Thermo Scientific™
CHBS20T
Case of 1000 Each for $370.52
Only null left
 
Description

Description

Choose SureSTART 20 mm Stoppers (Level 1) with 20 mm Crimp Vials or SureSTART 20 mm Crimp Headspace Vials (Level 1), available in various pack sizes of low permeability, 3 mm thick Bromobutyl Rubber Stoppers designed to provide a cost efficient alternative to septa.

Use our performance Level 1 stoppers with crimp vials that have a 20 mm opening and a secure push fit for optimal performance from your everyday chromatography analyses.

Level 1 SureSTART 20 mm Stoppers are manufactured from low permeability bromobutyl rubber, making them suitable for low temperature gas analysis and low volatility gas storage.

The SureSTART Performance Levels

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 products have very low metal contents, extractables, and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in clean rooms to protect against environmental factors. They contain the lowest levels of metals, extractables, and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications

Specifications

Gray
Level 1
3 mm
20 mm Crimp Headspace Vials
Vial Stopper
Bromobutyl Rubber
SureSTART Level 1
20 mm
Specification Certified
Videos
SDS
Documents

Documents