missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 20 mm Crimp Caps, Level 2 High-throughput Applications
GREENER_CHOICE

Catalog No. 03452467
Change view
Click to view available options
Septum:
Black Butyl/Gray PTFE
Blue Silicone/Clear PTFE
Butyl/PTFE, Molded Pharmafix
Silicone/Aluminum
Silicone/PTFE
Silicone/PTFE, High Temperature
Silicone/PTFE, Soft
Material:
Aluminum
Magnetic Steel
Hardness:
40 Shore
45 Shore
50 Shore
55 Shore
Quantity:
100 Pk.
100/Pk.
1000/Cs.
5000 Pk.
5000/Cs.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Septum Material Hardness Quantity
03452467 Silicone/PTFE, Soft Magnetic Steel 40 Shore 100/Pk.
03452453 Butyl/PTFE, Molded Pharmafix Aluminum 50 Shore 100/Pk.
03452463 Black Butyl/Gray PTFE Aluminum 50 Shore 5000 Pk.
03452458 Butyl/PTFE, Molded Pharmafix Aluminum 50 Shore 1000/Cs.
03452452 Silicone/PTFE Aluminum 45 Shore 100/Pk.
03452462 Silicone/PTFE Aluminum 45 Shore 5000/Cs.
03452457 Silicone/PTFE Aluminum 45 Shore 1000/Cs.
03452475 Blue Silicone/Clear PTFE Magnetic Steel 40 Shore 5000 Pk.
03452471 Silicone/PTFE, Soft Magnetic Steel 40 Shore 1000/Cs.
03452480 Silicone/PTFE, High Temperature Magnetic Steel 55 Shore 100/Pk.
03452492 Silicone/PTFE, High Temperature Magnetic Steel 55 Shore 5000/Cs.
03452486 Silicone/PTFE, High Temperature Magnetic Steel 55 Shore 1000/Cs.
03452466 Silicone/PTFE Aluminum 45 Shore 100/Pk.
03452474 Silicone/PTFE Aluminum 45 Shore 5000/Cs.
03452470 Silicone/PTFE Aluminum 45 Shore 1000/Cs.
01213159 Silicone/Aluminum Aluminum 50 Shore 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 03452467 Supplier Thermo Scientific™ Supplier No. 6AMCC20ST3
Get 1 Extra Pack of Vials When You Buy 2
View all promotions

missing translation for 'validMainframeMsg'

Use Level 2 Thermo Scientific™ SureSTART™ 20 mm Crimp Caps with crimp vials that have a 20 mm opening for your high-throughput applications, when robustness and reproducibility are key.

Use Thermo Scientific™ SureSTART™ 20 mm Crimp Caps with crimp vials that have a 20 mm opening, including our SureSTART 10 mL and 20 mL Glass Crimp Top Headspace Vials (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose from aluminum and magnetic steel caps with silicone/PTFE or butyl/PTFE septa of various hardness values designed to reduce autosampler needle issues. Caps with Pressure Release technology will split to allow the safe release of high internal vial pressures. Use Thermo Scientific™ Manual or Electronic Crimpers and Decappers for easy application and removal of crimp caps.

Our performance Level 2 caps are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications

Color (Seal) Blue/Clear
Color Gold
Material Magnetic Steel
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Septum Silicone/PTFE, Soft
For Use With (Application) Not for PFAS
Includes Septum
Material (Seal) Silicone/PTFE
Level Level 2
Style Soft
Hardness 40 Shore
Product Line SureSTART Level 2
Quantity 100/Pk.
Thickness (Metric) 3 mm
Closure Size 20 mm
For Use With (Equipment) 20 mm Crimp Headspace Vials
Green Features ACT Ecolabel (Silver)
ACT Label Yes
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Product Type Magnetic Crimp Cap
Septum Color Blue/Clear
Show More Show Less