missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 20 mL Glass Crimp Top Headspace Vials, Level 2 for Perkin Elmer GC Autosamplers

Catalog No. 03452426
Change view
Click to view available options
Color:
Amber
Clear
Quantity:
100/Pk.
1000/Pk.
5000/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
03452426 Clear 100/Pk.
03452446 Clear 5000/Pk.
03452436 Clear 1000/Pk.
03452423 Amber 100/Pk.
03452433 Amber 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03452426 Supplier Thermo Scientific™ Supplier No. 6ACV201PE
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

To help deliver high-quality, reproducible data in high-throughput GC and MS analysis, choose SureSTART™ 20 mL Glass Crimp Top Headspace Vials (Level 2) only for Perkin Elmer autosamplers.

Thermo Scientific™ SureSTART™ 20 mL Crimp Top Headspace Vials (Level 2) for Perkin Elmer autosamplers are designed for routine QA/QC and high-throughput analytical applications. These particular vials are only compatible with Perkin Elmer GC autosamplers. For vials compatible with other headspace autosamplers please use Thermo Scientific™ SureSTART™ 20 mL Glass Crimp Top Headspace Vials (Level 2).

Made with high-purity clear or amber glass, these vials minimize metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards. These vials are made to withstand higher temperatures and internal pressures required for volatile gas analyses.

Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility.

Combine with Thermo Scientific™ SureSTART™ 20 mm crimp caps and septa to ensure optimal performance.

Key Features

  • Designed for Perkin Elmer headspace autosamplers only
  • Made to withstand higher temperatures and internal pressures for volatile gas analyses
  • Available in clear and amber glass
  • For a secure, leak-free seal, pair with SureSTART™ 20 mm crimp caps and septa
  • Use Thermo Scientific™ manual or electronic crimpers and decrimpers to seal and remove your crimp caps
  • Write-on patch for sample labeling and tracking

Performance Level 2 – for High-Throughput Applications

  • Identified by two waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Optimal for GC and MS applications
  • Low metal content, extractables, and leachables for consistent analytical results
  • Supports traceable, reproducible, and validated results without interruptions in throughput

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Manufactured from uniform, defect-free glass for reliable performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit and documentation purposes

Specifications

Diameter (Metric) Opening 12.5 mm
Color Clear
Diameter (Metric) Outer 23 mm
Material Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 20 mL
For Use With (Application) Headspace
Graduated Yes
Insert Type None
Level Level 2
Material (Coating) No
No. per Pack 100/Pk.
Packaging Type 1 Pk. of 100
Size (Metric) Opening 20 mm
Volume (Metric) Residual <0.8 mL
Base Style Outer Base Style: Round Bottom Inner Base Style: Flat Bottom
Product Line SureSTART Level 2
Volume (Metric) Total 20 mL
Closure Type Crimp Cap
Quantity 100/Pk.
Closure Size 20 mm
Marking Spot Yes
Volume (Metric) Usable 18 mL
For Use With (Equipment) PerkinElmer Headspace GC Instruments Only
Vial Type Headspace Vials
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 75 mm
Product Type Crimp
Show More Show Less