missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ Polypropylene Screw Top HPLC and PFAS Vials with Fixed-Insert, Level 1

Catalog No. 03452260
Change view
Click to view available options
Base Style:
Outer Base Style: Flat Bottom Inner Base Style: Conical Insert
Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom
Volume (Metric) Total:
0.40 mL
1.5 mL
Insert Type:
Fixed Insert
No
Quantity:
100/Pk.
1000/Pk.
5000/Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Base Style Volume (Metric) Total Insert Type Quantity
03452260 Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom 1.5 mL No 100/Pk.
03452259 Outer Base Style: Flat Bottom Inner Base Style: Conical Insert 0.40 mL Fixed Insert 100/Pk.
03452263 Outer Base Style: Flat Bottom Inner Base Style: Conical Insert 0.40 mL Fixed Insert 5000/Pk.
03452261 Outer Base Style: Flat Bottom Inner Base Style: Conical Insert 0.40 mL Fixed Insert 1000/Pk.
03452264 Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom 1.5 mL No 5000/Pk.
03452262 Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom 1.5 mL No 1000/Pk.
03375809 Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom 1.5 mL No 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03452260 Supplier Thermo Scientific™ Supplier No. 6ESV91PP
Get 1 Extra Pack of Vials When You Buy 2
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Dependable separation performance and affordable. Use SureSTART™ Polypropylene Screw Top vials for <2 mL Samples (Level 1) for everyday LC analysis

Thermo Scientific™ SureSTART™ Polypropylene Screw Top vials for <2 mL Samples (Level 1) offer an affordable choice for everyday chromatography across LC instruments. Designed for labs that need reliability and value, these vials help provide consistent results for QA/QC workflows and routine analytical applications. These vials are suitable for PFAS analysis.

Made from polypropylene, these vials meet US, EU, and JPN Pharmacopeia requirements and are Specification Certified to ensure autosampler-compatible dimensions.

These polypropylene vials are available in two different volume formats:

  • 400 μL (usable volume of 300 μL ) with a residual volume ~4 μL with a fixed insert
  • 1.5 mL (usable volume of 1 mL) with a residual volume ~ 170 μL. An amber version is also available

Pair them with Thermo Scientific™ SureSTART™ 9 mm screw caps and septa to maintain sample integrity throughout daily operations.

Key Features

  • Polypropylene vials are recommended when analyzing polar compounds/analytes
  • For a secure, leak-free seal, pair with SureSTART™ 9 mm screw caps and septa
  • Suitable for PFAS analysis
  • Amber option available
  • Not recommended for use with non-polar solvents

Performance Level 1 – for Everyday Analyses

  • Meets US, EU, and JPN Pharmacopeia requirements
  • Compatible with LC and MS workflows
  • Suitable for QA/QC applications using core detectors like UVD, RID, FLD, ELSD, and CAD

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain tight tolerances
  • Uniform, defect-free for consistent performance

Lot Traceable

  • 100 % traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation

Specifications

Diameter (Metric) Opening 6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Polypropylene
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 2 mL
For Use With (Application) (U)HPLC, MS, PFAS
Graduated Yes
Insert Type No
Material (Coating) No
Packaging Type 1 Pk. of 100
Size (Metric) Opening 9 mm
Thread Style 9 mm Short Thread
Volume (Metric) Residual <170 μL
Base Style Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom
Product Line SureSTART Level 1
Volume (Metric) Total 1.5 mL
Closure Type Short Thread Screw Cap
Quantity 100/Pk.
Closure Size 9 mm
Marking Spot No
Volume (Metric) Usable 1.0 mL
For Use With (Equipment) HPLC Autosampler
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type Screw Thread
Show More Show Less