missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 2 mL GOLD-Grade Glass (U)HPLC and GC Vials, Level 3

Catalog No. 03452201
Change view
Click to view available options
Product Type:
Crimp
SureStop Screw Thread
Thread Style:
9 mm SureStop Short Thread
11 mm
Quantity:
100/Pk.
1000/Pk.
5000/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Thread Style Quantity
03452201 Crimp 11 mm 100/Pk.
03452241 SureStop Screw Thread 9 mm SureStop Short Thread 100/Pk.
03452245 SureStop Screw Thread 9 mm SureStop Short Thread 5000/Pk.
03452243 SureStop Screw Thread 9 mm SureStop Short Thread 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03452201 Supplier Thermo Scientific™ Supplier No. 6PCV11G
Get 1 Extra Pack of Vials When You Buy 2
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For high-performance LC-MS and GC-MS analyses of polar or pH-sensitive analytes, use SureSTART™ 2 mL GOLD-Grade Glass Screw and Crimp Top Vials (Level 3). SureStop™ technology is available on the screw top format

Thermo Scientific™ SureSTART™ 2 mL GOLD-Grade Glass Screw and Crimp Top Vials (Level 3) are the elite choice for high-sensitivity LC-MS, GC-MS, and UHPLC workflows where analytes such as polar compounds or those affected by pH changes demand maximum sample stability and ultra-low adsorption.

These vials are made from Thermo Scientific™ GOLD-Grade low-adsorption glass, offering:

  • Highest glass purity available
  • Lowest surface activity
  • Minimal pH shift and ultra-low adsorption for trace-level analysis.

The screw-top version features Thermo Scientific™ SureStop™ technology, which reduces cap tilt, septum push-through, and evaporation – maintaining sample integrity throughout demanding analyses. To ensure optimal performance, pair with Thermo Scientific™ SureSTART™ Advanced Vial Closure System (AVCS™) 9 mm caps and septa.

The crimp-top version, combine with 11 mm Thermo Scientific™ SureSTART™ crimp caps and septa. This will provide a tight, solvent-resistant seal ideal for volatile samples and long-run LC/GC applications, ensuring maximum sample security under challenging conditions.

Key Features

  • Constructed from ultra-pure, low-adsorption glass to reduce analyte interaction, minimizing pH shift for trace and sensitive compound analysis
  • Offered in screw-top and crimp-top formats
  • Screw top vials include SureStop™ technology for improved sealing consistency – pair screw top vials with SureSTART™ 9 mm AVCS™ screw caps and septa for a secure, leak-free seal
  • Crimp top vials, when paired with 11 mm Thermo Scientific™ SureSTART™ crimp caps and septa, deliver tight, solvent-resistant seals for volatile samples and extended run times. Use Thermo Scientific™ manual or electronic crimpers and decrimpers to seal and remove your crimp caps
  • Write-on patch for sample labeling and tracking

Performance Level 3 – GOLD-Grade for Ultra-Trace Applications

  • Identified by three waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Contain the lowest levels of extractable metals and leachables
  • Ideal for GC, LC, and MS applications, including Thermo Scientific™ LC and GC Orbitrap™ MS systems and other HRAM instruments
  • Supports workflows that demand consistent sensitivity and selectivity

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Constructed from uniform, defect-free glass for consistent performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation

Specifications

Diameter (Metric) Opening 6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 2 mL
For Use With (Application) (U)HPLC, GC, MS
Graduated Yes
Insert Type None
Material (Coating) No
Packaging Type 1 Pk. of 100
Size (Metric) Opening 11 mm
Thread Style 11 mm
Volume (Metric) Residual <170 μL
Base Style Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom
Product Line SureSTART Level 3
Volume (Metric) Total 2 mL
Closure Type Crimp Cap
Quantity 100/Pk.
Closure Size 11 mm
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
For Use With (Equipment) HPLC/GC Autosampler
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type Crimp
Show More Show Less
What type of vial should I use for chromatographic/chromatogenic analysis of polar compounds?

For very polar compounds, including ionizable biomolecules and inorganic ions, the use of a plastic vial may be considered. Polypropylene vials are included in the SureSTART range as a Level 1 range of products.

Most polar analytes can be analyzed successfully in glass vials with few problems at normal analytical levels. Low concentrations may require investigation of deactivated vials, but in most cases the control of the sample pH is enough to maintain linearity.

Type 1 neutral borosilicate glass is suitable for neutral/acid samples with little change of pH caused by the glass surface.

When would I need inert vials for my chromatography samples?

For analysis of compounds which show interactions with untreated glass surfaces, it may be necessary to use a deactivated glass vial. The effect of adsorption is most apparent when dealing with very low concentrations of the sample. It is likely that this effect will only be identified during calibration. Analytical results will show poor reproducibility and linearity for active samples while non-adsorbing species show good results.

Inert glass products can be found in Performance level 3, and include silanized glass and GOLD-grade technology deactivated glass.