missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 2 mL Glass Screw (U)Top HPLC and GC Vials, Level 3

Catalog No. 03452238
Change view
Click to view available options
Color:
Amber
Clear
Material (Coating):
No
Silanized
Thread Style:
9 mm Short Thread
9 mm SureStop Short Thread
Quantity:
100/Pk.
1000/Pk.
5000/Pk.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material (Coating) Thread Style Quantity
03452238 Clear No 9 mm SureStop Short Thread 100/Pk.
03452235 Clear No 9 mm Short Thread 100/Pk.
03452237 Clear No 9 mm Short Thread 5000/Pk.
03452240 Clear No 9 mm SureStop Short Thread 5000/Pk.
03452239 Clear No 9 mm SureStop Short Thread 1000/Pk.
03452236 Clear No 9 mm Short Thread 1000/Pk.
03452242 Amber No 9 mm SureStop Short Thread 100/Pk.
03452246 Amber No 9 mm SureStop Short Thread 5000/Pk.
03452244 Amber No 9 mm SureStop Short Thread 1000/Pk.
03452265 Clear Silanized 9 mm Short Thread 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 03452238 Supplier Thermo Scientific™ Supplier No. 6PSV91PSS
Get 1 Extra Pack of Vials When You Buy 2
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For separations that demand reproducible, high-sensitivity results, use SureSTART™ 2 mL Glass Screw Top Vials (Level 3) for high-performance LC-MS and GC-MS analyses.

Key Features

  • Silanized version available
  • For a secure, leak-free seal, pair with SureSTART™ 9 mm AVCS™ screw caps and septa
  • Write-on patch for sample labeling and tracking

Performance Level 3 – for High-Sensitivity Applications

  • Identified by three waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Contain the lowest levels of extractable metals and leachables
  • Ideal for GC, LC, and MS applications, including Thermo Scientific™ LC and GC Orbitrap™ MS systems and other HRAM instruments
  • Supports workflows that demand consistent sensitivity and selectivity

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Constructed from uniform, defect-free glass for consistent performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation

Specifications

Diameter (Metric) Opening 6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 2 mL
For Use With (Application) (U)HPLC, GC, MS
Graduated Yes
Insert Type No
Material (Coating) No
Packaging Type 1 Pk. of 100
Size (Metric) Opening 9 mm
Thread Style 9 mm SureStop Short Thread
Volume (Metric) Residual <170 μL
Base Style Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom
Product Line SureSTART Level 3
Volume (Metric) Total 2 mL
Closure Type SureStop Screw Cap
Quantity 100/Pk.
Closure Size 9 mm
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
For Use With (Equipment) HPLC/GC Autosampler
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type SureStop Screw Thread
Show More Show Less