missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 2 mL Glass Screw Top Vials, Level 1 Everyday Analysis

Catalog No. 03251830
Change view
Click to view available options
Material:
Amber Glass
Clear Glass
Quantity:
100/Pk.
1000/Cs.
5000/Cs.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Quantity
03251830 Amber Glass 100/Pk.
03251829 Clear Glass 100/Pk.
03452231 Clear Glass 1000/Cs.
03452233 Clear Glass 5000/Cs.
03452232 Amber Glass 1000/Cs.
03452234 Amber Glass 5000/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03251830 Supplier Thermo Scientific™ Supplier No. CHSV920P
Get Up to $250 in Product with Purchase
View all promotions

Use SureSTART™ 2 mL Glass Screw Top Vials, Performance Level 1, for everyday HPLC or GC analyses. They are Specification Certified and meet Pharmacopia requirements.

Use Performance Level 1 Thermo Scientific™ SureSTART™ 2 mL Glass Screw Top Vials for everyday chromatography analysis. They provide an affordable choice and can be used with all GC and HPLC/UHPLC instrument types. These 2 mL glass screw top vials are Specification Certified to ensure autosampler compatible physical dimensions. Choose from clear and amber glass. The vials meet all requirements of US, EU, and JPN Pharmacopia. Seal these screw top vials with 9 mm screw caps and septa.

Performance Level 1 Vials – for Everyday Analyses

  • Have a single wave on the vial
  • Convenient write-on patch on the vials
  • Are suitable for QA/QC applications using core detectors
  • Suitable for GC and HPLC/UHPLC applications
  • For use to verify compound presence and quantify using detection techniques such as UV, DAD/PDA, RI, Fluorescence, ELSD, FID, NPD, and ECD

Specification Certified

  • All Thermo Scientific SureSTART vials are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications

Material Amber Glass
Level Level 1
Size (Metric) Opening 9 mm
Volume (Metric) Residual 170 μL
Base Style Flat Bottom
Product Line SureSTART
Volume (Metric) Total 2 mL
Closure Type Short Thread Screw Cap
Quantity 100/Pk.
Closure Size 9 mm
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
For Use With (Equipment) 9 mm Screw Caps and Septa
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type Screw Thread Vial
Show More Show Less