missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 2 mL Glass Screw Top HPLC and GC Vials, Level 1

Catalog No. 03251829
Change view
Click to view available options
Color:
Amber
Clear
Quantity:
100/Pk.
1000/Pk.
5000/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
03251829 Clear 100/Pk.
03452231 Clear 1000/Pk.
03452233 Clear 5000/Pk.
03251830 Amber 100/Pk.
03452232 Amber 1000/Pk.
03452234 Amber 5000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03251829 Supplier Thermo Scientific™ Supplier No. CHSV910P
Get an Extra Case of Product with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Dependable separation performance and affordable. Use SureSTART™ 2 mL Glass Screw Top Vials (Level 1) for everyday LC and GC analyses

Thermo Scientific™ SureSTART™ 2 mL Glass Screw Top Vials (Level 1) offer an affordable choice for everyday chromatography across LC and GC instruments. Designed for labs that need reliability and value, these vials help provide consistent results for QA/QC workflows and routine analytical applications.

With clear or amber glass options, SureSTART™ Level 1 glass vials meet US, EU, and JPN Pharmacopeia requirements and are Specification Certified to ensure autosampler compatible dimensions. Pair them with Thermo Scientific™ SureSTART™ 9 mm screw caps and septa to maintain sample integrity throughout daily operations.

Key Features

  • Available in clear and amber glass
  • For a secure, leak-free seal, pair with SureSTART™ 9 mm screw caps and septa
  • Write-on patch for sample labeling and tracking

Performance Level 1 – for Everyday Analyses

  • Identified by a single wave on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Compatible with GC and LC workflows
  • Suitable for QA/QC applications using core detectors like UVD, RID, FLD, ELSD, FID, NPD, ECD, and CAD
  • Not recommended for use with mass spectrometers

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain tight tolerances
  • Made with uniform, defect-free glass for consistent performance

Lot Traceable

  • 100 % traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation

Specifications

Diameter (Metric) Opening 6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Sterility Non-sterile
Disposable Single-use
For Use With (Application) HPLC, GC
Graduated Yes
Insert Type None
Material (Coating) No
Packaging Type 1 Pk. of 100
Size (Metric) Opening 9 mm
Thread Style 9 mm Short Thread
Volume (Metric) Residual <170 μL
Base Style Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom
Product Line SureSTART Level 1
Volume (Metric) Total 2 mL
Closure Type Short Thread Screw Cap
Quantity 100/Pk.
Closure Size 9 mm
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
For Use With (Equipment) HPLC/GC Autosampler
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type Screw Thread
Show More Show Less