Learn More
Thermo Scientific™ SureSTART™ 2 mL Glass Crimp Top (U)HPLC and GC Vials, Level 2
Description
Thermo Scientific™ SureSTART™ 2 mL Glass Crimp Top Vials (Level 2) are designed for routine QA/QC and high-throughput analytical applications for all GC, LC, and mass spectrometry (MS) instruments
Made with high-purity clear or amber glass, these vials minimize metal content, extractables, and leachables – critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.
Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility.
Combine with Thermo Scientific™ SureSTART™ 11 mm crimp caps and septa, to ensure optimal performance.
Key Features
- Available in clear and amber glass
- For a secure, leak-free seal, pair with SureSTART™ 11 mm crimp caps and septa
- Use Thermo Scientific™ manual or electronic crimpers and decrimpers to seal and remove your crimp caps
- Write-on patch for sample labeling and tracking
Performance Level 2 – for High-Throughput Applications
- Identified by two waves on the vial
- Meets US, EU, and JPN Pharmacopeia requirements
- Optimal for GC, LC, and MS applications
- Low metal content, extractables, and leachables for consistent analytical results
- Supports traceable, reproducible, and validated results without interruptions in throughput
Specification Certified
- Dimensionally verified for complete autosampler compatibility
- Inspected via automated optical and gauge systems to maintain strict tolerances
- Manufactured from uniform, defect-free glass for reliable performance
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number for audit and documentation purposes
Specifications
Specifications
| Diameter (Metric) Opening | 6 mm |
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Glass |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Volume (Metric) | 2 mL |
| For Use With (Application) | (U)HPLC, GC, MS |
| Graduated | Yes |
| Insert Type | No |
| Show More |