Learn More
Thermo Scientific™ SureSTART™ 0.7 mL Glass Crimp Top (U)HPLC & GC Microvials, Level 2
Description
Thermo Scientific™ SureSTART™ 0.7 mL Glass Crimp Top Vials (Level 2) are designed for routine QA/QC and high-throughput analytical applications in GC, LC, and mass spectrometry (MS) instruments.
The glass microvial provides a total volume of 700μL (0.7 mL) with a usable volume of 600μL and a residual volume of ~2μL. Compatible with 7 mm autosampler trays.
These glass micro-vials are available in two different formats: 775μL (usable volume of 650μL) with a residual volume ~70μL, clear glass or 700μL (usable volume of 600μL) with a residual volume ~ 2μL , amber glass
Made with high-purity clear or amber glass, these vials minimize metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.
Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility. Combine with Thermo Scientific™ SureSTART™ 8 mm crimp caps and septa to ensure optimal performance.
Key Features
- Clear and amber glass options available
- Compatible with 7mm autosampler trays
- For a secure, leak-free seal, pair with SureSTART™ 8 mm crimp caps and septa
- Use Thermo Scientific™ manual or electronic crimpers and decrimpers to seal and remove your crimp caps
Performance Level 2 – for High-Throughput Applications
- Meets US, EU, and JPN Pharmacopeia requirements
- Optimal for GC, LC, and MS applications
- Low metal content, extractables, and leachables for consistent analytical results
- Supports traceable, reproducible, and validated results without interruptions in throughput
Specification Certified
- Dimensionally verified for complete autosampler compatibility
- Inspected via automated optical and gauge systems to maintain strict tolerances
- Manufactured from uniform, defect-free glass for reliable performance
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number for audit and documentation purposes
Specifications
Specifications
| Diameter (Metric) Opening | 4 mm |
| Color | Amber |
| Diameter (Metric) Outer | 7 mm |
| Material | Glass |
| Sterility | Non-sterile |
| Disposable | Single-use |
| For Use With (Application) | (U)HPLC, GC, MS |
| Graduated | No |
| Insert Type | No |
| Material (Coating) | No |
| Show More |