missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SureStack Pipet Tips

Catalog No. 02100500
Change view
Click to view available options
Volume (Metric):
10 μL
200 μL
Sterility:
Non-sterile
Sterile
Color:
Natural
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Color
02100500 10 μL Non-sterile Natural
02100501 10 μL Sterile Natural
02100503 200 μL Sterile Natural
02100502 200 μL Non-sterile Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02100500

Pipetting station with high quality tips.

  • Ideal for use with multi-channel pipetters, both 8 and 12 channel
  • Decks snap together and will not lift during pipetting
  • Recessed wells keep tips stable for mounting
  • Saves bench space
  • Lid can be adjusted to expose only 96 tips
  • Wide base design prevents stack from tipping
  • Trays manufactured from recycled plastic
  • Autoclaving not recommended: available presterilized
  • 10μL Long Reach tip features extended length (45mm) and graduation marks at 2, 5 and 10μL
  • 200μL pipet tip features a soft fit collar, graduation marks at 10, 50 and 100μL

Specifications

Volume (Metric) 10 μL
Sterility Non-sterile
Color Natural
Autoclavable Not Autoclavable
Length (English) 1.7 in.
Length (Metric) 4.5cm
Tip Style Long Reach, Extended Length
Graduated Yes
Product Line SureStack
Material Recycled Plastic