missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SureSpin™ 630 (36mL) Swinging Bucket Rotor
Description
Safely perform large-volume isolations and RNA pelleting using the Thermo Scientific™ SureSpin™ 6 x 36mL Swinging-Bucket Rotor.
Recommended for:
Large volume subcellular particle isolations and RNA pelleting.
Specifications
Specifications
| Description | SureSpin 630 Swinging Bucket Rotor |
| Material | Titanium |
| Type | Swinging Bucket Rotor |
| Capacity | 6 x 36 mL |
| Max. RCF | 166,880 x g |
| Max. Speed | 30,000 rpm |
| Radius (Metric) | 166 mm |
| Radius (Metric) Min. | 76.3 mm |
| K Factor | 219 |
| Max. Tube Length | 89 mm |
| Show More |