missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ SureOne™ Large Orifice Non-Filtered Pipette Tips

Description
- Large orifice, 1.5 mm inner diameter, helps reduce shearing forces
- Low Retention, hydrophobic feature provides maximum sample recovery
- Non-sterile products are certified to be free of RNase, DNase, DNA and Pyrogen
- Sterilized products are certified to be free of RNase, DNase, DNA, Pyrogen/Endotoxin, PCR Inhibitors, ATP and Bioburden
- Universal Fit, compatible with most popular brands of pipettor (optimal fit with Fisherbrand Elite™ pipettor)
Available bulk, rack non-sterile, rack sterile, and filtered rack sterile
Specifications
Specifications
| Volume (Metric) | 100 to 1000 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Length (English) | 3.5 in. |
| Length (Metric) | 8.99 cm |
| Clean Claims | Non-Sterile products are certified to be free of RNase, DNase, DNA, Pyrogen/Endotoxin, PCR Inhibitors, ATP and Bioburden |
| Format | Bulk |
| Tip Style | Genomic/Wide Orifice |
| Show More |
As part of our commitment to continuous product improvement, your delivery may contain products with some minor color variation, but their form, fit and function will not be affected. Any questions contact your sales representative.