missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SureOne™ Beveled Pipette Tips, Universal Fit, Without Graduations
GREENER_CHOICE

Catalog No. 02707450
Change view
Click to view available options
Color:
Clear
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
02707450 Clear
02707451 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02707450
Get an Extra Pack of Pipette Tips with Purchase
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Offers a full line of universal fit beveled pipet tips

  • All racked sterile tips are shrink wrapped and certified free of RNase, DNase, ATP, pyrogen, bioburden, PCR inhibitors, endotoxin, and DNA
  • All nonsterile racked and bulk nonfiltered tips are certified free of RNase, DNase, and DNA

SureOne Rack Features

  • Flush Fit Inserts sit flush with rack, allowing easy multichannel pipetting
  • Notched clasp props lid open for autoclave venting
  • Sure Stack lid rim prevents racks from sliding around when stacked and carted around a lab
  • Safe-Lock latch allows for one-handed open and closing ability and won't pop open when dropped
  • Sure-snap design securely holds insert in place, preventing it from being lifted out while pipetting
  • Reversible flip-lid can be either a hinged or lift-off lid; hinged format does not prevent use of a multichannel pipet
  • Recycle logo molded into all rack components
SureOne Insert Features
  • Inserts are easy to place onto and remove from rack; clip onto rack for a secure fit
  • Lot traceable — all inserts contain the Fisherbrand part number, tip volume, lot number
  • Indented insert holes inhibit tip movement, stabilizing them for multichannel work
  • Contact clip prevents unnecessary contact with the tips while clipping in inserts
  • Multichannel design; all inserts are 96-well format
  • Robust non-pliable design provides secure seals on every tip
SureOne Reload Packaging Features
  • Product information displayed on box
  • Dust flap prevents debris from contaminating the product
  • Finger knockouts allow easy access to slide out product
  • Canyon cut package allows for easy tip insert removal
  • Reload packaging design saves 58% bench space vs. racked packaging; reduces plastic waste by 52%

Order Info

Packaging options include bulk, rack, rack sterile, and reload.

Specifications

Volume (Metric) 1 to 200 μL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Autoclavable Autoclavable
Length (English) 1.25 in.
Length (Metric) 31.75 mm
Clean Claims DNase, RNase, and DNA Free
Format Bulk
Tip Style Beveled
For Use With (Equipment) Universal Fit
Graduated No
Product Line SureOne
Show More Show Less