missing translation for 'onlineSavingsMsg'
Learn More

Carson™ SureGrip™ Soft-Grip Magnifier

Catalog No. S38835
Encompass
Change view
Click to view available options
Magnification:
11x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S38835 11x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38835 Supplier Carson™ Supplier No. SG14

Features large viewing area for clarity.

Features large viewing area for clarity.

  • Large viewing areas
  • Crystal clear acrylic lens
  • Built-in 11X spot magnifying lens for viewing
  • Includes soft zippered case for protection between uses

Specifications

Product Type Magnifier, Handheld Soft-grip
Color Black/Gray
Magnification 11x
Length (Metric) 25.07 cm
Width (Metric) 13.3 cm
Weight (Metric) 30 g
Diameter (Metric) Outer 13.35 cm
Height (Metric) 1.90 cm
Description Model: SG-14
Diameter (English) Outer 5.25 in.
Height (English) 0.75 in.
For Use With (Application) Reading/Inspection
Includes Zippered Case, 10X Spot Lens
Diameter (Metric) Lens 12.7 cm
Material Acrylic
Diameter (Englis) Lens 5 in.
Dimensions (L x W x H) 25.71 x 13.3 x 1.9cm (10.125 x 5.25 x 0.75 in.)
Width (English) 5.25 in.
Length (English) 10.125 in.
Weight (English) 0.55 lb.
Show More Show Less