missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Sure-Grip™ EX Pesticide Cabinets
GREENER_CHOICE

Catalog No. 19075393E
Change view
Click to view available options
Height (English) Exterior:
44 in.
No. of Shelves:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Exterior No. of Shelves
19075393E 44 in. 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19075393E Supplier Justrite™ Supplier No. 893004

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Reduce the risk of accidental poisoning and fires

  • Ideal for facilities that require safe, convenient storage of pesticides, herbicides, fertilizers, flammables, and other turf-related chemicals to reduce the risk of accidental poisoning and fires
  • Sturdy, double-walled 18-gauge steel construction provides a 1.5 in. (3.8cm) insulating air space with dual flame-arresting vents to help prevent the spread of flames if a fire occurs
  • Liquid-tight containment sump catches incidental spills; adjustable leveling feet ensure level positioning on uneven surfaces
  • Two manual doors with continuous piano hinge; three point latching and Sure-Grip U-Loc™ flush handle comes with two keys or accepts padlock (not included) for extra security.
  • High-visibility Haz-Alert™ reflective warning labels provide added safety during power outages or fires
  • Steel shelves are fitted with a corrosion-resistant polyethylene tray and adjust in 2.25 in. (5.7cm) intervals to accommodate a wide variety of container sizes
  • Built-in grounding connector dissipates static electricity
  • Available in 30- and 45-gallon capacities
  • Distinctive green powder paint finish provides chemical resistance and long life

Certifications

FM approved.

Compliance

Meets OSHA and NFPA Code 30 requirements.

Specifications

No. of Doors 2
Dimensions (D x W x H) Interior 14.56 x 39.5 x 39.62 in.
Product Type Pesticide Cabinet
No. of Shelves 1
Weight (English) 221 lb.
Width (English) Exterior 43 in.
Height (Metric) Exterior 112 cm
Depth (Metric) Exterior 86 cm
Depth (Metric) Interior 37 cm
Height (English) Exterior 44 in.
Depth (English) Interior 14.56 in.
Weight (Metric) 100 kg
Height (Metric) Interior 100.6 cm
Width (Metric) Interior 100.3 cm
Width (Metric) Exterior 109 cm
Depth (English) Exterior 18 in.
Certifications/Compliance OSHA, NFPA Code 30, FM, UL
Width (English) Interior 39.5 in.
Height (English) Interior 39.62 in.
Door Style Manual-close
Color Green
Load Bearing Capacity 30 gal.
Includes Two manual doors with continuous piano type hinge, three-point latching and Sure-Grip™ U-Loc™ flush handle with two keys, high-visibility Haz-Alert™ reflective warning labels, double wall, Steel constr
Material Steel
For Use With (Application) Flammables
Show More Show Less