missing translation for 'onlineSavingsMsg'
Learn More

GOJO™ SUPRO MAX™ Hand Cleaner

Catalog No. 296353289
Change view
Click to view available options
Capacity (Metric):
2000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
296353289 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296353289 Supplier GOJO™ Supplier No. 7272 04

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

SUPRO MAX™ Hand Cleaner refill for GOJO™ PRO™ TDX™ Dispenser.

  • Fast and effective heavy-duty hand cleaner with gentle scrubbers
  • Unique blend of cleaners and skin conditioners help leave skin feeling healthy
  • Non-drying formula
  • Gentle on skin
  • SANITARY SEALED™ refill helps prevent contamination
  • Fresh dispensing valve with each refill
  • Effective on oil, grease, paint, and adhesives

Specifications

Product Type Wall-mounted Dispenser
Color Beige
Length (Metric) 3.62 cm
Width (Metric) 130.30 mm
Height (Metric) 222.25 mm
Holds Hand Soap
Material Cardboard
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Capacity (Metric) 2000 mL
For Use With (Application) Oil, grease, paint, and adhesives
Quantity 4/Pk.
Show More Show Less