missing translation for 'onlineSavingsMsg'
Learn More

GOJO™ SUPRO MAX™ Cherry Hand Cleaner

Catalog No. 19043848
Change view
Click to view available options
Capacity (Metric):
2000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
19043848 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19043848 Supplier GOJO™ Supplier No. 728204

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cherry hand cleaner refill for use with GOJO™ PRO™ TDX™ Dispenser.

  • Fast and effective heavy-duty hand cleaner with gentle scrubbers and a cherry fragrance
  • Unique blend of cleaners and skin conditioners help leave skin feeling healthy
  • Non-drying formula
  • Gentle on skin
  • Refreshing cherry scent
  • SANITARY SEALED™ refill helps prevent contamination
  • Fresh dispensing valve with each refill
  • Effective on oil, grease, paint, and adhesives

Specifications

Product Type Wall-mounted Dispenser
Color Beige
Length (Metric) 3.62 cm
Width (Metric) 130.30 mm
Height (Metric) 222.25 mm
Holds Hand Soap
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Capacity (Metric) 2000 mL
For Use With (Application) Oil, grease, paint, and adhesives
For Use With (Equipment) GOJO™ PRO™ TDX™ Dispenser
Quantity 4/Pk.
Show More Show Less