missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ Supreno™ SE SU-690 Nitrile Gloves
GREENER_CHOICE

Catalog No. p-3551093
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19048723AA X-Small
19048723A Small
19048723B Medium
19048723C Large
19048723D X-Large
17986148 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19048723AA Supplier Ansell Supplier No. SU690XS

Powder free, durable nitrile exam gloves offers advanced barrier protection against contaminants and is ideal for long wear times and demanding jobs.

Nitrile glove alleviates potential adverse reactions associated with natural latex protein.

  • Provides unparalleled strength, durability and comfort
  • Interior polymer coating provides easy donning
  • Textured fingers ensure consistent grip
  • Length: 9.6 in. (24 cm)
  • Fingertip thickness: 7.1 mil
  • Violet Blue
  • Lowest pinhole rates (AQL 0.65) set a new standard for protection

Specifications

Certifications/Compliance ASTM D6319, FDA21 CFR 177-2600, ISO 11193
Certifications/Compliance (Europe) EN 1149-1/2/3, EN 420:2003 + A1:2009
Chemotherapeutic Rated No
Accelerator Free No
Applications Healthcare, Laboratory, Industrial
AQL 0.65
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 7.1 mil
Finger Thickness (Metric) 0.18 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small
Sterility Non-sterile
Thickness (English) 4.3 mil
Thickness (Metric) 0.11 mm
FDA 510 (k) Yes
Model SU-690-XS
Series MICROFLEX™ Supreno™ SE SU-690
Tensile Strength 36 MPa
Length (English) 9.6 in.
Length (Metric) 24.38 cm
Show More Show Less