missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ Supreno™ SE SU-690 Nitrile Gloves
Powder free, durable nitrile exam gloves offers advanced barrier protection against contaminants and is ideal for long wear times and demanding jobs.
Supplier: Ansell SU690XSEMD
Description
Nitrile glove alleviates potential adverse reactions associated with natural latex protein.
- Provides unparalleled strength, durability and comfort
- Interior polymer coating provides easy donning
- Textured fingers ensure consistent grip
- Length: 9.6 in. (24 cm)
- Fingertip thickness: 7.1 mil
- Violet Blue
- Lowest pinhole rates (AQL 0.65) set a new standard for protection
Specifications
| Blue | |
| Yes | |
| Powder Free | |
| 4.3 mil | |
| SU-690 |
| Single-use | |
| Nitrile | |
| X-Small | |
| 0.11 mm | |
| 24.5 cm |