missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ SUPRENO™ EC SEC-375 Exam Gloves
Medical exam gloves with extended chemical splash protection are approved for handling chemotherapy drugs.
Supplier: Ansell SEC375S
Alert:
N/A
Description
- Durable nitrile formulation: Robust defense against snags and tears
- Specialized protection: NFPA 1999 certified and withstands cytotoxic drugs
- Low AQL: 0.65 AQL for allowable pinholes means exceptional barrier integrity
Specifications
| ASTM D6319, FDA21 CFR 177-2600, ISO 11193, ISO 13485, NFPA 1999:2013 | |
| Yes | |
| No | |
| 0.65 | |
| Single-use | |
| 8.7 mil | |
| Yes | |
| 5.5 mil | |
| Powder Free | |
| Small | |
| 5.5 mil | |
| Yes | |
| SEC-375 | |
| 30 Mpa | |
| 29 cm |
| EN 1149-1/2/3, EN 420:2003 + A1:2009 | |
| Yes | |
| Healthcare, Laboratory, Industrial | |
| Blue | |
| Partially Textured | |
| 0.22 mm | |
| Nitrile | |
| 0.14 mm | |
| Nitrile Examination Glove | |
| Non-sterile | |
| 0.14 mm | |
| Beaded | |
| MICROFLEX™ Supreno™ EC SEC-375 | |
| 11.5 in. |
N/A