missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Support Rod Clamp
Description
- Features threaded hole (10 x 1.5 mm) to hold rods up to 12.5 mm diameter
- Stable and durable
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Type | Rod Clamp |
| Material | Metal |
| Includes | Clamp with screw |
| For Use With (Application) | Securing labware |
| Height (Metric) | 2.5 cm |
| Length (Metric) | 16.5 cm |
| Width (Metric) | 10.16 cm |
| Color | Black |
| Jaw Type | Open |