missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Support Rod with Bosshead Clamp

Catalog No. S01532
Change view
Click to view available options
Height (Metric):
292 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S01532 292 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

Prop 65

Catalog No. S01532 Supplier United Scientific™ Supplier No. BOSCLMPROD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prop 65

This support rod with bosshead clamp mounts to a variety of support rods up to 3/4 in. diameter.

  • This support rod with bosshead clamp mounts to a variety of support rods up to 3/4 in. diameter.
  • The thumbscrew is easy to operate and holds the 8.5 in. long steel rod securely in a perpendicular position.
  • Specifications:
  • Overall length: 11.5 in.
  • Rod length: 8.5 in.
  • Rod diameter: 0.236 in.
  • Maximum Rod diameter: 3/4 in.
  • Easy to operate thumbscrew
  • Solid steel rod construction
  • Durable aluminum bosshead clamp

Specifications

Material Solid Steel
Height (Metric) 292 mm
Product Type Support Rod with Clamp
Quantity 1

Cancer and Reproductive Harm