missing translation for 'onlineSavingsMsg'
Learn More

Bal Supply Support Foot for Lattice Frame Rods

Catalog No. 13684164
Change view
Click to view available options
Dimensions (L x W):
2 x 2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
13684164 2 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13684164 Supplier Bal Supply Supplier No. 4010SF

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Support Foot for attaching to a bench, floor, or wall.

  • Made of non-ferrous alloy
  • With set screw for fasting lattice frame rods
  • Foot has 4 holes for attaching

Specifications

Material Zinc
Height (Metric) 16 mm
Dimensions (L x W) 2 x 2 in.
Length (Metric) 51 mm
Diameter (Metric) Outer Rods up to 13 mm
Includes Set Screws
For Use With (Application) Lattice Rods
Quantity 10/Pk.