missing translation for 'onlineSavingsMsg'
Learn More

Bennett Wood Specialties Support for Eight Funnels or Beakers

Catalog No. 14734
Change view
Click to view available options
Positions:
8
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
14734 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14734 Supplier Bennett Wood Specialties Supplier No. BWSBP FUNL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For 2 1/2 in. diameter (65mm) funnels, 250mL beakers. Support consists of two parallel wooden rods held approximately 11 in. high (28cm) and 1 3/4 in. (4.4cm) apart by sides of support, and 24L x 6 in.W (61 x 15cm) wooden base for holding beakers. Support simple to use in filtering operations. Wood treated to ensure long life.

Specifications

Autoclavable Not Autoclavable
Holds Funnels (8 x 65 mm dia. or 250 mL Beaker)
Material Wood
Positions 8
For Use With (Equipment) Beaker, funnel
Dimensions (L x W x H) 24 x 6 x 11 in. (60.96 x 15.24 x 27.94cm)
Length (Metric) 60.96 cm
Length (English) 24 in.
Width (English) 6 in.
Height (English) 11 in.
Product Type Funnel/Beaker Support
Height (Metric) 27.94 cm
Width (Metric) 15.24 cm
Show More Show Less