missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Supplied Air Hose, W-3020-50
Description
- Supplied air respirators require a source of clean breathing air such as plant air systems, low pressure pumps, or bottled air
- Complete systems include a supplied air hose, an air regulating valve, a breathing tube, and a helmet, hood, or other facepiece
- Delve into 3M™ Products and experience the wide variety of products and replacement parts offered with powered air purifying respirators (PAPR)
- In addition to powered systems, 3M also offers supplied air respirators (SAR) using air from an air tank or a different external source
Specifications
Specifications
| Description | Low pressure, coiled |
| Model | W302050 |
| Quantity | 1/Pk. |
| Dimensions (L x W) | 15.24 m x 1.27 cm |
| Length (English) | 50 ft. |
| Diameter (English) Interior | 0.50 in. |
| Diameter (Metric) Interior | 1.27 cm |