missing translation for 'onlineSavingsMsg'
Learn More

Supertek™ Rubber Tubing
GREENER_CHOICE

Catalog No. s09607
Change view
Click to view available options
Diameter (Metric) Inner:
6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
S09607 6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S09607 Supplier Supertek™ Supplier No. CH13064/3
Only null left

Red colored 3.66m long tubing for general laboratory use.

  • Supertek™ Rubber Tubing is a high-quality, general-purpose solution designed to meet the rigorous demands of laboratory environments
  • Manufactured from premium-grade materials, this tubing offers excellent flexibility, chemical resistance, and long-lasting performance for a wide range of applications

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.236 in.
Diameter (Metric) Inner 6 mm
Material Natural Rubber
Diameter (English) Outer 0.354 in.
Diameter (Metric) Outer 9 mm
Overall Length (English) 32.8 in.
Overall Length (Metric) 10 Meters
Thickness (English) 0.059 in.
Thickness (Metric) 1.5 mm
Packaging Quantity 1
Resistance Properties Yes
Sterility Non-sterile
Color Red
Hardness 44 (Shore A)
Flexibility High
Max. Operating Temperature (English) 158°F
Max. Operating Temperature (Metric) 70
Product Type Laboratory Tubing
Show More Show Less