missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Superslip™ Cover Slips

Catalog No. 12541055CA
Change view
Click to view available options
Thickness (Metric):
0.13 to 0.17 mm (#1)
0.16 to 0.19 mm (#1.5)
Dimensions (L x W):
40 x 24 mm
50 x 24 mm
60 x 24 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Dimensions (L x W)
12541055CA 0.16 to 0.19 mm (#1.5) 50 x 24 mm
12541054CA 0.13 to 0.17 mm (#1) 40 x 24 mm
12541056CA 0.13 to 0.17 mm (#1) 50 x 24 mm
12541057CA 0.13 to 0.17 mm (#1) 60 x 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 12541055CA Supplier Fisherbrand™ Supplier No. 24X501.5WYO811AT
Edge

missing translation for 'validMainframeMsg'

Developed to minimize sticking, these cover slips are for use in automated coverslippers.

All Superslip™ Cover Slips feature a high-spectral transmission quality and finely adaptive refractive index suited for microscopy.

  • Uniquely developed to reduce sticking
  • Can be used with automated coverslippers or for manual use in humid environments
  • Built-in moisture resistance
  • Manufactured with colorless borosilicate glass
  • Available in a variety of sizes and thicknesses

Specifications

Thickness (Metric) 0.16 to 0.19 mm (#1.5)
Dimensions (L x W) 50 x 24 mm