missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SuperNuova+™ Stirring Hotplates Series

Get reliable performance, dependable safety and simple operation.

Supplier:  Thermo Scientific™ SP88857190

 View more versions of this product

Catalog No. SP88857190


Only null left

Description

Description

Get reliable performance, dependable safety and simple operation with our new Thermo Scientific™ SuperNuova+™ stirring hotplate series . Units are available in two sizes, including a multi-position model with optimized controls and settings for applications that demand advanced precision.

Intuitive design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating and stirring
  • Raised display design protects electronics from spills
  • Ability to save temperature setting
  • Optional PT1000 temperature probe and splash guard protection shield
  • Includes: PT100 Temperature Probe, Rod and Clamps

Advanced technology

  • Stir Trac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic couplng
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)

Warranty: 3 year warranty

Specifications

Chemical Identifiers

50/60 Hz
Square
3 Years
Stirring Hotplate
50 to 1500 rpm
LED

Specifications

Ceramic
PT100 Temperature Probe, Rod and Clamps
5.1 kg
13 in.
9.7 cm
3.8 in.
20.8 cm
8.2 in.
5.5 kg
Square
50 to 1500 rpm
7.25 in. x 7.25 in.
LED
100/120 V
11.2 lb.
100/120 V 50/60 Hz
7.25 x 7.25 in.
Ambient to 450°C
50/60 Hz
33 cm
12.1 lb.
Stirring Hotplate
US
3 Years
Certificate of Analysis (COA), Certificate of Conformance (COC)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.