missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SuperNuova+™ Stirring Hotplates Series PROMO
Get reliable performance, dependable safety and simple operation.
$3239.89 - $3690.55
Specifications
| Voltage | 100/120 V |
|---|---|
| Includes | PT100 Temperature Probe, Rod and Clamps |
| Electrical Requirements | 100/120 V, 50/60 Hz |
| Frequency | 50/60 Hz |
| Type | Stirring Hotplate |
| Catalog Number | Mfr. No. | Size | Top Plate Material | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Top Plate Material | Price | Quantity | ||||
|
SP88850190P
|
Thermo Scientific™
SP88850190PM |
10.25 x 10.25 in. | Ceramic |
Each for $3,690.55
|
|
||||
|
SP88857194P
|
Thermo Scientific™
SP88857194PM |
7.25 x 7.25 in. | Aluminum |
Each for $3,239.89
|
|
||||
Description
Intuitive design
- Top plate choices in ceramic or aluminum
- Easy-to-read LED display for heating and stirring
- Raised display design protects electronics from spills
- Ability to save temperature setting
- Optional PT1000 temperature probe and splash guard protection shield
- Includes: PT100 Temperature Probe, Rod and Clamps
Advanced technology
- Stir Trac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic coupling
- Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Warranty: 3 year warranty
Specifications
| 100/120 V | |
| 100/120 V, 50/60 Hz | |
| Stirring Hotplate | |
| US | |
| 3 Years |
| PT100 Temperature Probe, Rod and Clamps | |
| 50/60 Hz | |
| Square | |
| 50 to 1500 rpm | |
| LED |