missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SuperNuova+™ Stirring Hotplates Series PROMO
Description
Intuitive design
- Top plate choices in ceramic or aluminum
- Easy-to-read LED display for heating and stirring
- Raised display design protects electronics from spills
- Ability to save temperature setting
- Optional PT1000 temperature probe and splash guard protection shield
- Includes: PT100 Temperature Probe, Rod and Clamps
Advanced technology
- Stir Trac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic coupling
- Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Warranty: 3 year warranty
Specifications
Specifications
| Top Plate Material | Ceramic |
| Voltage | 100/120 V |
| Includes | PT100 Temperature Probe, Rod and Clamps |
| Shipping Weight (English) | 16.5 lb. |
| Shipping Weight (Metric) | 7.5 kg |
| Electrical Requirements | 100/120 V, 50/60 Hz |
| Length (English) | 16.2 in. |
| Size | 10.25 x 10.25 in. |
| Height (Metric) | 10.2 cm |
| Temperature (Metric) | Ambient to 400°C |
| Show More |