missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SuperNuova+™ Stirrer Series

Catalog No. S88850190
Change view
Click to view available options
Heating Surface Area (English):
10.25 x 10.25 in.
7.25 x 7.25 in.
Top Plate Material:
Ceramic
Electrical Requirements:
100-120V 50/60Hz
Plug Type:
US
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Heating Surface Area (English) Top Plate Material Electrical Requirements Plug Type
S88850190 10.25 x 10.25 in. Ceramic 100-120V 50/60Hz US
S88857190 7.25 x 7.25 in. Ceramic 100-120V 50/60Hz US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S88850190 Supplier Thermo Scientific™ Supplier No. S88850190

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Get reliable performance, dependable safety and simple operation with this stirrer series.

Get reliable performance, dependable safety and simple operation with the Thermo Scientific™ SuperNuova+™ Stirrer series. Units are available in two sizes, including a multi-position model with optimized controls and settings for applications that demand advanced precision.

Intuitive design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for stirring
  • Raised display design protects electronics from spills
  • Ability to set programs (ramp/dwell) as well as save settings
  • Optional PT1000 temperature probe and splash guard protection shield

Advanced technology

  • Stir Trac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic couplng

Specifications

Speed 50 to 1500 rpm
Top Plate Material Ceramic
Capacity 6 L
Display LED
Shape Square
Voltage 100/120 V
Dimensions (L x W x H) 16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2 cm)
Heating Surface Area (English) 10.25 x 10.25 in.
Heating Surface Area (Metric) 26.0 x 26.0 cm
Electrical Requirements 100-120V 50/60Hz
Frequency 50/60 Hz
Plug Type US
Certifications/Compliance CCSAus, CE
Type Stirrer
Shipping Weight (English) 16.3 lb.
Shipping Weight (Metric) 7.4 kg
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Warranty: Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.