missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SuperNuova+™ Hotplate Series
Description
Our new Thermo Scientific™ SuperNuova+™ hotplate series provides reliable performance, dependable safety and simple operation. Units are available in two sizes, including a multi-position model with optimized controls and settings for applications that demand advanced precision.
Intuitive design
- Top plate choices in ceramic or aluminum
- Easy-to-read LED display for heating
- Raised display design protects electronics from spills
- Ability to save temperature setting
- Optional PT1000 temperature probe and splash guard protection shield
- Includes: PT100 Temperature Probe, Rod and Clamps
Advanced technology
- Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Warranty: 3 year warranty
Specifications
Specifications
| Top Plate Material | Ceramic |
| Size | 10.25 x 10.25 in. |
| Temperature (Metric) | Ambient to 400°C |
| Height (English) | 4 in. |
| Length (English) | 16.2 in. |
| Weight (English) | 15 lb. |
| Width (English) | 11.3 in. |
| Height (Metric) | 10.2 cm |
| Length (Metric) | 41.1 cm |
| Weight (Metric) | 6.8 kg |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.