missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SuperNuova+™ Hot Plate Stirrer, 300°C, Aluminum

Catalog No. SP88857190P
Change view
Click to view available options
Size:
7.25 x 7.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
SP88857190P 7.25 x 7.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SP88857190P Supplier Thermo Scientific™ Supplier No. SP88857190PM
Get Up to 55% Off Lab Equipment & Instruments
View all promotions

Get reliable performance, dependable safety and simple operation.

Intuitive design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating and stirring
  • Raised display design protects electronics from spills
  • Ability to save temperature setting
  • Optional PT1000 temperature probe and splash guard protection shield
  • Includes: PT100 Temperature Probe, Rod and Clamps

Advanced technology

  • Stir Trac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic coupling
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)

Warranty: 3 year warranty

Specifications

Top Plate Material Ceramic
Voltage 100/120 V
Includes PT100 Temperature Probe, Rod and Clamps
Shipping Weight (English) 11.2 lb.
Shipping Weight (Metric) 5.1 kg
Electrical Requirements 100/120 V, 50/60 Hz
Length (English) 13 in.
Size 7.25 x 7.25 in.
Height (Metric) 9.7 cm
Temperature (Metric) Ambient to 450°C
Height (English) 3.8 in.
Frequency 50/60 Hz
Width (Metric) 20.8 cm
Length (Metric) 33 cm
Width (English) 8.2 in.
Weight (English) 12.1 lb.
Weight (Metric) 5.5 kg
Type Stirring Hotplate
Shape Square
Plug Type US
Stirring Range 50 to 1500 rpm
Warranty 3 Years
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Display LED
Show More Show Less