missing translation for 'onlineSavingsMsg'
Learn More

Superior Glove™ Cool Grip™ 32 oz. Terrycloth Baker's Mitt with Oilbloc™

Catalog No. 296351056
Change view
Click to view available options
Universal
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
296351056 Universal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296351056 Supplier Superior Glove™ Supplier No. TBMOBL

Heavy duty 32 oz. terrycloth construction with 11 oz. knit cotton liner protects hands during high temperature applications. Treated with Oilbloc™ for oil and water repellency.

  • Preshrunk, washable 32 oz. heavy duty terrycloth construction
  • Fully lined with 11 oz. knit cotton
  • Treated with Oilbloc™ for water and oil repellency
  • Reinforced Twaron™ thumb patch
  • Pre-serged inner seams for improved strength
  • CFIA compliant

Specifications

Color Brown
Material Terrycloth
Size Universal
Temperature (English) Max. 450°F
Temperature (Metric) Max 230°C
For Use With (Application) Intermittent Handling of Hot Objects
Glove Cuff Style Open
Liner Material 11 oz. Cotton
Yarn Weight 32 oz.
Length (English) 17 in.
Length (Metric) 43.2 cm
Show More Show Less