missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Superior Touch™ Dyneema™ Gloves, Foam Nitrile Palm
Description
- Speckled gray, 13-gauge gloves
- Made of knit with lint-free, continuous-filament Dyneema™
- Foam nitrile improves grip by absorbing and displacing liquids and oils on smooth objects
- Gloves are washable and can be bleached at cold temperatures only
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coating Material | Nitrile Foam |
| Color | Black |
| Cut Resistance Rating | ANSI A2 |
| Material | Dyneema |
| Product Type | Cut-resistant Gloves |
| Size | 7 |
| For Use With (Application) | sharp Steel, Glass, circuit boards, automotive |
| Glove Cuff Style | Knit |
| Model | S13SXGBFN7 |
| Show More |