missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Chemstop™ Nitrile Coated Cotton Gloves
Description
- Nitrile rubber coating covers 3/4 of the glove surface
- Gloves are resistant to grease and oil for enhanced grip capabilities
- Knit wrist prevents dirt and debris from entering the glove
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 2 |
| Coating Material | Nitrile |
| Color | Blue |
| Hand | Specific |
| Material | Cotton |
| Product Type | Dip-coated Gloves |
| Size | 10 |
| For Use With (Application) | Brick Laying, Castings, and Metal Stamping |
| Glove Cuff Color | Natural |
| Glove Cuff Style | Knit |
| Show More |