missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Emerald CX™ Impact-Resistant Nylon/Stainless-Steel String-Knit Gloves
Description
- Lightweight, tough and lint-free nylon for better dexterity with good touch sensitivity
- Two ends of fine stainless-steel wire in knit provide cut resistance of 1050 g
- Soft and comfortable nylon-knit inner face
- Thermo plastic rubber on back offers impact protection and extends to fingertip preventing injuries
- Extra-long (3.75 in.) knit wrists protect wrists and keeps gloves fitting snugly
- Black foam-nitrile coated palm increases grip in oily/wet situations
Mechanical, oil and gas, construction
Specifications
Specifications
| Coating Material | Nitrile Foam |
| Cut Resistance Rating | ANSI A2 |
| Material | Nylon, Stainless Steel Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| For Use With (Application) | Mechanical, Oil and Gas, Construction |
| Puncture Rating | ANSI/ISEA 105-16 Level 3 |