missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Dexterity™ 13-Gauge Nylon Gloves with Foam PVC Palms
Fine-gauge nylon construction is durable and abrasion resistant, while also increasing touch sensitivity. Foam PVC coating on the palm enhances grip capabilities in wet or oily conditions.
$66.63 - $72.18
Specifications
| ANSI Abrasion Rating | ANSI 3 |
|---|---|
| Construction | Seamless Knit |
| Coating Material | PVC |
| Color | Blue |
| Hand | Specific |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
29-635-6932
|
Superior Glove™
S13BPVC11 |
11 |
Dozen of 12 Each for $68.03
Case of 12 Dozen for $778.68
|
|
|||||
|
29-635-6931
|
Superior Glove™
S13BPVC10 |
10 |
Dozen of 12 Each for $66.63
Case of 12 Dozen for $762.60
|
|
|||||
|
29-635-6930
|
Superior Glove™
S13BPVC9 |
9 |
Dozen of 12 Each for $66.69
Case of 12 Dozen for $763.44
|
|
|||||
|
29-635-6929
|
Superior Glove™
S13BPVC8 |
8 |
Dozen of 12 Each for $70.97
Case of 12 Dozen for $231.12
|
|
|||||
|
29-635-6927
|
Superior Glove™
S13BPVC6 |
6 |
Dozen of 12 Each for $67.08
Case of 12 Dozen for $231.12
|
|
|||||
|
29-635-6928
|
Superior Glove™
S13BPVC7 |
7 |
Dozen of 12 Each for $72.18
Case of 12 Dozen for $826.20
|
|
|||||
Description
- PVC coating provides wear and abrasion resistance similar to that of nitrile, without the risk of glue adhering to its surface
- Fine-gauge nylon is durable, while also increasing touch sensitivity
- Enhanced grip in wet or oily conditions
- Silicone-free for use in the automotive industry
Specifications
| ANSI 3 | |
| PVC | |
| Specific | |
| Seamless Knit Gloves | |
| ANSI/ISEA 105-16 Level 2 | |
| 13 |
| Seamless Knit | |
| Blue | |
| Nylon | |
| Small Parts Handling, Maintenance, Construction, and Automotive Assembly | |
| S13BPVC |