missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Dexterity™ 13-Gauge Nylon Gloves with Foam PVC Palms
Description
- PVC coating provides wear and abrasion resistance similar to that of nitrile, without the risk of glue adhering to its surface
- Fine-gauge nylon is durable, while also increasing touch sensitivity
- Enhanced grip in wet or oily conditions
- Silicone-free for use in the automotive industry
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Construction | Seamless Knit |
| Coating Material | PVC |
| Color | Blue |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | 9 |
| For Use With (Application) | Small Parts Handling, Maintenance, Construction, and Automotive Assembly |
| Puncture Rating | ANSI/ISEA 105-16 Level 2 |
| Show More |