missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Dexterity™ Cut-Resistant String Knit Gloves, Polyurethane Coating
Description
- Composite fine-gauge knit is highly dexterous
- Cut-resistant, abrasion resistant, puncture resistant
- Polyurethane palm coating provides secure grip and tactility
- Ideal for glass handling, non-marring gloves will not leave residue, smudges or fingerprints
- Dipped over an ergonomic hand form for a natural, comfortable fit
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | CE |
| Coating Material | Polyurethane |
| Color | Cream, Gray |
| Cut Resistance Rating | ANSI A4 |
| Material | Aramid Fiber, Silica |
| Product Type | Cut-resistant Gloves |
| Size | 9 |
| EN388 Standard | EN 388:4X31B |
| For Use With (Application) | automotive, light Metal stamping, fabrication, small parts handling assembly, Glass handling, sheet Metal work |
| Show More |