missing translation for 'onlineSavingsMsg'
Learn More

Superior Glove™ Superior™ Aramid Fiber Knit Stockinette A3 Cut-Resistant Sleeves

Catalog No. 296368334
Change view
Click to view available options
Length (English):
16 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
296368334 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296368334 Supplier Superior Glove™ Supplier No. KKWC14THL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KKWC14TH is an Aramid Fiber Knit Stockinette A3 Cut-Resistant Sleeve. Some suggested applications are Metal Fabrication, Metal Handling, Welding and Automotive.

  • Double-layer aramid fiber stockinettes are comfortable
  • Flame-resistant aramid fiber will not drip or melt around open flame
  • Five available with optional thumb holes for stay-in-place comfort
  • Fully launderable (no bleach)
  • To limit the risk of allergic reactions, this sleeve is crafted with latex-free material

Specifications

Construction seamless knit
Size Universal
Material Aramid Fiber
Color Yellow
Sterility Non-sterile
Disposable Reusable
Latex Free Yes
Thickness 7.62 cm
Length (English) 16 in.
Length (Metric) 40.64 cm