missing translation for 'onlineSavingsMsg'
Learn More
Learn More
NOTRAX™ Superfoam™ Anti-Fatigue Mat
Description
- Highly resistant to grease, oils and animal and vegetable fats
- Closed cell nitrile foam, does not absorb liquids
- Durable and abrasion resistant
- Solid for dry areas or perforated drainage holes to remove liquid and debris for worker platform
- PVC/Nitrile closed cell foam blend
- Non-allergenic, silicone-free compound
- 45° Beveled edges on all four sides
Specifications
Specifications
| Dimensions (L x W) | 3 x 4 ft. |
| Length (English) | 3 ft. |
| Width (English) | 4 ft. |
| Quantity | 1 Ea. |
| Color | Black |
| Type | Perforated |