missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific SUPERFLO™ Histology Tissue Cassette, One-Piece Molded, Bulk

Catalog No. 23045616
Change view
Click to view available options
Color:
Aqua
Blue
Gray
Green
Lilac
Orange
Peach
Pink
Tan
White
Yellow
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
23045616 Aqua
23045606 White
23045607 Pink
23045608 Green
23045609 Yellow
23045610 Blue
23045611 Peach
23045612 Tan
23045613 Gray
23045614 Lilac
23045615 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 23045616 Supplier Simport™ Scientific Supplier No. M53012

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This model is a one-piece molded cassette so no separate lids to manage. It has a front opening and a 45° smooth writing surface. It can be opened and closed up to five times guaranteed, securely relocking to avoid specimen loss. Molded from high-density polymer, it keeps specimens safely submerged in liquid.

  • Unique lateral vents, fluids can access tissue from all 4 sides
  • Basket style for small tissue management
  • One-piece molded with front opening
  • Smooth 45° angle writing surface
  • Available in 11 colors
  • This cassette model is supplied in bulk
  • IVDR
  • CE

Specifications

Pore Style 0.91 x 3.67 mm
Quantity 3 Boxes of 500
Packaging Type Bulk
Color Aqua
Product Type Tissue Cassette