missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific SUPERFLO™ Histology Tissue Cassette, Hinged Design, Bulk
Description
- Unique lateral vents, fluids can access tissue from all 4 sides
- Basket style for small tissue management
- Special hinged cover design with front opening
- Smooth 45° angle writing surface
- Available in 11 colors
- This cassette model is supplied in bulk
- IVDR
- CE
Specifications
Specifications
| Pore Style | 0.91 x 3.67 mm |
| Quantity | 3 Boxes of 500 |
| Packaging Type | Bulk |
| Color | White |
| Product Type | Tissue Cassette |