missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific SUPERFLO™ Histology Micro Biopsy Cassette, One-Piece Molded, Taped

Catalog No. 23045715
Change view
Click to view available options
Color:
Aqua
Blue
Gray
Green
Lilac
Orange
Peach
Pink
Tan
White
Yellow
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
23045715 Aqua
23045705 White
23045706 Pink
23045707 Green
23045708 Yellow
23045709 Blue
23045710 Peach
23045711 Tan
23045712 Gray
23045713 Lilac
23045714 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 23045715 Supplier Simport™ Scientific Supplier No. M43212T

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This model is a one-piece molded cassette so no separate lids to manage. It has a front opening and a 45° smooth writing surface. It can be opened and closed up to five times guaranteed, securely relocking to avoid specimen loss. Molded from high-density polymer, it keeps specimens safely submerged in liquid.

  • Unique lateral vents, fluids can access tissue from all 4 sides
  • Basket style for small tissue management
  • One-piece molded with front opening
  • Smooth 45° angle writing surface
  • Available in 11 colors
  • This cassette model is supplied in taped stacks for use with ink jet printers
  • IVDR
  • CE

Specifications

Pore Style 0.30 x 0.30 mm
Packaging Type Taped
Quantity 25 Stacks of 40
Color Aqua
Product Type Micro Biopsy Cassette